Shop Alternate Products
This Product is Discontinued
Laclede
Chain, Grade 30, 3/8 Size, 20 ft., 2650 lb. (Discontinued)
Mfr # 2126-620-04
Zoro # G7550182
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 2,650 lb
- Grade 30