Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chain, Grade 70, 3/8 Size, 63 ft., 6600 lb.

  • Zoro #: G6704415
  • Mfr #: 3526-503-55
$382.13
  • Material: Steel
  • Grade: 70
  • Working Load Limit: 6,600 lb
See full product details
This item ships free.

Laclede #3526-503-55 Specifications

  • Zoro #: G6704415
  • Mfr #: 3526-503-55
Material: Steel Grade: 70
Working Load Limit: 6,600 lb Finish: Gold Chromate
Standards: NACM/ASTM A413 Trade Size: 3/8 in
Length: 63 ft Links per Foot: 15 to 16
Chain Link Style: Straight Item: Chain
Chain Item: Chain For Lifting: No
Chain Classification: Transport Welding Type: Welded
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Grade 70, Chain Classification Transport, Trade Size 3/8 In., Length 63 ft., Working Load Limit 6600 lb., Finish Gold Chromate, Material Steel, Links per Foot 15 to 16, Standards NACM/ASTM A413

Reviews of Laclede #3526-503-55