Shop Alternate Products
This Product is Discontinued
Laclede
Chain, Grade 80, 3/8 Size, 20 ft., 7100 lb. (Discontinued)
Mfr # 1026-320-01
Zoro # G6498247
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 7,100 lb
- Grade 80