Shop Alternate Products
This Product is Discontinued
Laclede
High Test Chain, 20ft, 5400lb, Hot Glvnzd (Discontinued)
Mfr # 1424-320-06
Zoro # G8604924
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 5,400 lb
- Grade 43