Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overshoes, Men, 16, 2-Buckle, Blk, Rubber, PR
  • Zoro #: G0038297
  • Mfr #: 00367130-16
$79.45
  • Color: Black
  • Fits Shoe Size: 16
  • Metatarsal Guard: No
See full product details
This item ships free.

Lacrosse #00367130-16 Specifications

  • Zoro #: G0038297
  • Mfr #: 00367130-16
Color: Black Fits Shoe Size: 16
Metatarsal Guard: No Upper Material: Vulcanized Rubber
Height: 5" Gender: Men's
Resists: Salt, Oils, Creosote, Diesel Fuels Item: Overshoes
Predominant Footwear Color: Black Footwear Sole Pattern: Lug w/Replaceable Studs
Shank Material: Rubber Midsole Material: Rubber
Outsole Material: Rubber Boot Height: 5"
Footwear Closure Type: Buckles Closure Type: 2-Buckle
Size: 16 Waterproof: Yes
Toe Type: Steel Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Overshoes, Footwear Sole Pattern Lug w/Replaceable Studs, Toe Type Steel, Footwear Closure Type Buckles, Black, Fits Shoe Size 16, Boot Height 5 In., Men's, Metatarsal Guard No, Size 16, Waterproof Yes, Upper Material Vulcanized Rubber, 1 Pair

Reviews of Lacrosse #00367130-16