Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24009091
Zoro #
G9358237
UPC #
084086158381
Country of Origin
China
Dimensions
Size
15
Details
Gender
Men's
Item
Hip Wader
Insulated
No
Shank Material
Steel
Midsole Material
Rubber
Inseam
32"
Footwear Sole Pattern
Diamond Pattern
Upper Material
Rubber
Resists
Slips
Color
Black
Outsole Material
Rubber
Toe Type
Steel
Standards
ASTM F2413-11 M I/75 C/75 EH
Wader Style
Hip
Description
Hip Wader, Toe Type Steel, Men's, Size 15, Inseam 32 In., Black, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.