October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Lad-Saf Cable Vertical Safety System, Galvanized Steel, 30 ft.

  • Zoro #: G6567747
  • Mfr #: 6118030

$438.95

Details
  • Weight Capacity: 620 lb.
  • Tensile Strength: 15,400 lb.
  • Standards: ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lad-Saf #6118030 Specifications

  • Zoro #: G6567747
  • Mfr #: 6118030
Weight Capacity: 620 lb. Tensile Strength: 15,400 lb.
Standards: ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5 Visual Load Indicator: No
Line Material: Galvanized steel Hardware Material: Galvanized Steel
Item: Cable Vertical Safety System Length: 30 ft.
For Use With: Ladder Climbing Systems Color: Silver
Country of Origin (subject to change): United States

Description

This complete system includes all brackets, pre swaged cable, and cable guides, all in a single SKU. This system is a 2 user, galvanized steel vertical safety system (vertical lifeline) that meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad Saf X3 Detachable Cable Sleeve (6160054) and Lad Saf X2 Detachable Cable Sleeve (6160030). It includes the top and bottom brackets, 30’ of swaged 3/8 inch 1x7 galvanized steel cable, and 1 guide. The system has been reengineered to simplify and speed up the installation process, weighing less and with fewer loose parts than our previous models. Additionally, the top bracket provides 100% tie off capability through its integrated fall arrest rated anchor point rated to 3,600 lbs. This version is ideal for billboards and ladders, with mounting brackets that can be used on a variety of fixed ladder styles that may consist of different rung spacings and shapes. See our Technical Data Sheet (“TDS”) for more information, including operating temperature ranges, compatible rung spacings and shapes, weights and dimensions, etc.

  • Designed to meet the requirements of the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with our Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030).
  • Ordering is easy – the entire system sold in a single SKU, including both brackets, pre-swaged cable, and cable guides.
  • Reengineered to simplify and speed up the installation process.
  • Fewer loose parts: Fewer than 13 separate components, up to 72% less than our previous comparable model.
  • Light – weighs less than our previous systems.
  • 100% tie-off capability: Integrated fall arrest-rated anchor point on top bracket rated to 3,600 lbs.
  • Flexible: Mounting brackets can be used on a variety of fixed ladder styles that may consist of different rung spacings and shapes
  • Ideal for billboards and ladders

Reviews of Lad-Saf #6118030