Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cable Vertical Safety System, 40 ft, 620 lb Weight Capacity, Silver

  • Zoro #: G6557122
  • Mfr #: 6118040
$473.95
  • Item: Cable Vertical Safety System
  • Length: 40 ft
  • Weight Capacity: 620 lb
See full product details
This item ships free.

Lad-Saf #6118040 Specifications

  • Zoro #: G6557122
  • Mfr #: 6118040
  • Item: Cable Vertical Safety System
  • Length: 40 ft
  • Weight Capacity: 620 lb
  • Series: Lad-Saf
  • Color: Silver
  • Tensile Strength: 15,400 lb
  • Line Material: Galvanized steel
  • For Use With: Ladder Climbing Systems
  • Hardware Material: Galvanized Steel
  • Standards: ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5
  • Visual Load Indicator: No
  • Includes: Brackets, Cable Guide, Rungs, Swaged Cable
  • Cable Dia.: 3/8 in
  • Lifeline Length: 40 ft
  • Workers per System: 2
  • Ladder Lifeline Component: Cable Lifeline System
  • Includes Mounting Hardware: Yes
  • Brand and Series: 3M DBI-SALA Lad-Saf
  • Lifeline Material: Galvanized Steel
  • Ladder Lifeline Style: For Fixed Ladders
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cable Vertical Safety System, Brand and Series 3M DBI-SALA Lad-Saf, Cable Dia. 0.375 in, Includes Brackets, Cable Guide, Rungs, Swaged Cable, Includes Mounting Hardware Yes, Ladder Lifeline Component Cable Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 40 ft, Lifeline Material Galvanized Steel, Series Lad-Saf, Standards ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5, Tensile Strength 15400 lb, Visual Load Indicator No, Weight Capacity 620 lb

Reviews of Lad-Saf #6118040