Hot Water Circulator Pump, 1/150 HP

LAING THERMOTECH| Zoro #: G1529157| Mfr #: E1-BCSVNN3W-06

$279.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Speeds: 1
Thermal Protection: Auto
Flange/Union Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1529157 Mfr #: E1-BCSVNN3W-06
Number of Speeds: 1Thermal Protection: Auto
Flange/Union Included: NoConnection Style: Sweat
Amps: 0.1Face to Face Dimension: 2-1/2"
Series: E1Loop Configuration: Open
HP: 1/150RPM: 3600
Best Efficiency GPM @ Head: 3 gpm @ 3.5 ft.Shut-Off: 6 ft.
Phase: 1Impeller Material: Noryl(R)
Includes: Power cordHousing Material: Brass
Max. Temp.: 203 Degrees FWidth: 2-3/4"
Pump Type: Self LubricatingInlet/Outlet Size: 1/2"
Max. Operating Pressure: 150 psiVoltage: 115V
Manufacturers Warranty Length: 1 yr.Min. GPM @ Head: 1 gpm @ 5.3 ft.
Length: 4-5/8"Max. GPM @ Head: 3.9 gpm @ 1.8 ft.
Drive Type: MagneticCountry of Origin (subject to change): Hungary

Description

Hot Water Circulator Pump, Pump Type Self Lubricating, Series E1, HP 1/150, Voltage 115V, 1 Phase, Inlet/Outlet Size 1/2 In., Connection Style Sweat, Face to Face Dimension 2-1/2 In., Max. GPM @ Head 3.9 gpm @ 1.8 ft., Best Efficiency GPM @ Head 3 gpm @ 3.5 ft., Min. GPM @ Head 1 gpm @ 5.3 ft., Shut-Off 6 ft., Housing Material Brass, Drive Type Magnetic, Length 4-5/8 In., Width 2-3/4 In., Loop Configuration Open, Flange/Union Included No, Includes Power Cord

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews