Goulds
Hot Water Circulating Pump, 1/150 hp, 100 to 240, 1 Phase, Union Connection
Mfr # E1-BCUVNNNW-01
Zoro # G0927692
$400.00
8% off
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/240V AC
- HP 1/150 hp
- Housing Material Brass
- Phase - Pumps 1
- Inlet/Outlet Size 1/2 in
Explore More Products
- GOULDS Hot Water Circulating Pump, 1/150 hp, 115V, 1 Phase, Sweat Connection E1-BCSVNNNW-01
- GOULDS HVAC Circulating Pump, 1/150 hp, 115, 1 Phase, NPT Connection E1-BCAFNCTW-01
- GOULDS WATER TECHNOLOGY HVAC Circulating Pump, 1/150 hp, 115, 1 Phase, NPT Connection E1-BCAFNRTW-01
- AQUAMOTION Cast Iron Circulator Heating Pump, Amr, 3 Speed W/ 4 Bolt Flange AMR-3FV1
- GRUNDFOS Ups15-55Suc 115V 1/12 Hp 3 Speed UPS15-55SU
- TACO Taco ZVC406-4 Zone Valve Control With Priority Zoning Circulator - 6 Zone ZVC406-4
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection 102222
- ARMSTRONG PUMPS Hot Water Circulating Pump, 3/4 hp, 208V/230V/460V, 3 Phase, Flange Connection 116480LF-137A
- TACO Hydronic Circulating Pump, Flanged, 18ft 0018E-2F2
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection 179253LF
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection 1BL016
- Goulds Hot Water Circulating Pumps