Hot Water Circulator Pump, 1/150 HP

LAING THERMOTECH| Zoro #: G0338493| Mfr #: E3-BCSVNN3W-11

$358.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Speeds: 1
Thermal Protection: Auto
Flange/Union Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338493 Mfr #: E3-BCSVNN3W-11
Number of Speeds: 1Thermal Protection: Auto
Flange/Union Included: NoConnection Style: Sweat
Amps: 0.24Face to Face Dimension: 2-1/2"
Series: E3Loop Configuration: Open
HP: 1/150RPM: 4800
Best Efficiency GPM @ Head: 4.5 gpm @ 7 ft.Shut-Off: 11 ft.
Phase: 1Impeller Material: Noryl(R)
Includes: Power cordHousing Material: Brass
Max. Temp.: 203 Degrees FWidth: 2-3/4"
Pump Type: Self LubricatingInlet/Outlet Size: 1/2"
Max. Operating Pressure: 150 psiVoltage: 115V
Manufacturers Warranty Length: 1 yr.Min. GPM @ Head: 1.5 gpm @ 10 ft.
Length: 4-5/8"Max. GPM @ Head: 5.6 gpm @ 4 ft.
Drive Type: MagneticCountry of Origin (subject to change): Hungary

Description

Hot Water Circulator Pump, Pump Type Self Lubricating, Series E3, HP 1/150, Voltage 115V, 1 Phase, Inlet/Outlet Size 1/2 In., Connection Style Sweat, Face to Face Dimension 2-1/2 In., Max. GPM @ Head 5.6 gpm @ 4 ft., Best Efficiency GPM @ Head 4.5 gpm @ 7 ft., Min. GPM @ Head 1.5 gpm @ 10 ft., Shut-Off 11 ft., Housing Material Brass, Drive Type Magnetic, Length 4-5/8 In., Width 2-3/4 In., Loop Configuration Open, Flange/Union Included No, Includes Power Cord

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews