1/25 HP Noryl Canned Motor Centrifugal Pump 115V 3/4 HB

LAING THERMOTECH| Zoro #: G1337847| Mfr #: 6050E7043

$268.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
GPM of Water @ 1 Ft. of Head: 10.7
Best Efficiency Range GPM @ Head: 4 gpm @ 16 to 8 gpm @ 8.70 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337847 Mfr #: 6050E7043
Phase: 1GPM of Water @ 1 Ft. of Head: 10.7
Best Efficiency Range GPM @ Head: 4 gpm @ 16 to 8 gpm @ 8.70 ft.GPM of Water @ 7 Ft. of Head: 8.8
GPM of Water @ 10 Ft. of Head: 7.3Port Rotation: CCW
HP: 1/25Item: Centrifugal Pump
Application: Water Circulation/Liquid transferOutlet: 3/4" HB
Impeller Material: NorylMotor RPM: 3100
Housing Material: NorylMax. Pressure: 29 psi
GPM of Water @ 2 Ft. of Head: 10.4GPM of Water @ 15 Ft. of Head: 4.6
Hz: 50/60GPM of Water @ 3 Ft. of Head: 10.1
Motor Type: SphericalGPM of Water @ 9 Ft. of Head: 7.8
Width: 4-5/16"Voltage: 115
Wetted Materials: Noryl, EPDM, Viton, CarboN/Allumina Ceramic, 316 Stainless SteelMax. GPM @ Head: 10.7 gpm @ 1 ft.
Inlet: 3/4 HBAmps: 0.6
Volute Material: NorylImpeller Type: Semi Open
Includes: Power cordDrain Plug: No
Max. Head: 22.5 ft.Min. GPM @ Head: 1 gpm @ 21 ft.
Max. Fluid Viscosity: 30 CPSGPM of Water @ 20 Ft. of Head: 1.8
GPM of Water @ 5 Ft. of Head: 10.1Cord: 4 ft.
Max. Liquid Temp.: 140 Degrees FLength: 6"
Bearing Type: CeramicManufacturers Warranty Length: 1 yr.
Best Efficiency GPM @ Head: 6.6 gpm @ 11.5 ft.Duty: Continuous
Height: 4-7/8"Country of Origin (subject to change): Hungary

Description

Centrifugal Pump, Canned Motor, 1/25 HP, 1 Phase, Inlet Type 3/4 HB, Outlet (In.) 3/4 HB, Voltage 115, Amps 0.6, Housing Material Noryl, Max. Pressure 29 psi, Impeller Material Noryl, Max. Head (Ft.) 22.5, Motor RPM 3100, Manufacturers Warranty Length 1 yr., Includes Power Cord

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews