Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

1/25 HP Noryl Centrifugal Pump 100-240V 3/4 HB

LAING THERMOTECH| Zoro #: G0933152| Mfr #: E3-NSHVNN3W-13

$171.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0933152 Mfr #: E3-NSHVNN3W-13
Height: 2-1/2"Cord: 6 ft.
GPM of Water @ 2 Ft. of Head: 4Motor RPM: 4800
Duty: ContinuousGPM of Water @ 5 Ft. of Head: 2
Bearing Type: CeramicPhase: 1
Max. Pressure: 50 psiMotor Type: Spherical
Max. Head: 13 ft.Volute Material: Noryl
Hz: 50/60Max. Fluid Viscosity: 30 CPS
Voltage: 100-240Min. GPM @ Head: 1 gpm @ 6 ft.
Port Rotation: CCWService Factor: -
Amps: 0.24GPM of Water @ 3 Ft. of Head: 3.5
Max. GPM @ Head: 4.2 gpm @ 1.75 ft.Outlet: 3/4" HB
Impeller Material: NorylWidth: 3"
Best Efficiency GPM @ Head: 2 gpm @ 5 ft.Manufacturers Warranty Length: 1 yr.
Item: Centrifugal PumpLength: 6"
Wetted Materials: Noryl, EPDM, Viton, CarboN/Allumina Ceramic, 316 Stainless SteelImpeller Type: Semi Open
Includes: Power cordApplication: Water Circulation/Liquid transfer
Inlet: 3/4 HBMax. Liquid Temp.: 140 Degrees F
Housing Material: NorylHP: 1/25
Drain Plug: NoCountry of Origin (subject to change): Hungary

Description

Centrifugal Pump, Canned Motor, 1/25 HP, 1 Phase, Inlet Type 3/4 HB, Outlet (In.) 3/4 HB, Voltage 100-240, Amps 0.24, Housing Material Noryl, Max. Pressure 50 psi, Impeller Material Noryl, Max. Head (Ft.) 13, Motor RPM 4800, Manufacturers Warranty Length 1 yr., Includes Power Cord

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews