Shop Alternate Products
This Product is Discontinued
Laitner
Counter Brush, Gray, Plastic (Discontinued)
Mfr # 73342
Zoro # G1533539
This Product is Discontinued
Key Features
- Bristle Color Gray
- Handle Color Black
- Bristle Material Synthetic
- Handle Material Plastic
- Temperature Resistant No