Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Whisk Broom, 6"W

  • Zoro #: G1533310
  • Mfr #: 1077942
$6.19 /ea

Order in multiples of 3

  • Trim Length: 10 in
  • Broom Application: Rough, Semi-Smooth
  • Bristle Color: Tan
See full product details
Orders over $75 ship free.

Laitner #1077942 Specifications

  • Zoro #: G1533310
  • Mfr #: 1077942
Trim Length: 10 in Broom Application: Rough, Semi-Smooth
Bristle Color: Tan Sweep Face: 8 in
Item: Whisk Broom,6"W Broom Grade: Light-Duty
Features: -1 Chemical Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sweep Face 8 in, Trim Length 10 in, Bristle Color Tan, Color Coding System No, Broom Application Rough, Semi-Smooth, Broom Grade Light-Duty, Chemical Resistant No, Acid Resistant No, Features Hang-up Storage Ring, Push Broom Head

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Laitner #1077942