Lakeland
Collared Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene
Mfr # PBLC55417-2X
Zoro # G3835316
Sold in multiples of 25 for $249.75
$249.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven Laminate Polyethylene/Polypropylene
- Fits Chest Size 56 in
- Closure Type Zipper
- Level of Protection Dry Particulate, Reduced Spray
- Series ChemMax
Explore More Products
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper LS51130-SM
- LAKELAND Collared Chemical Resistant Coveralls, L, Yellow, Non-Woven Laminate Polyethylene/Polypropylene PBLC5412-LG
- LAKELAND Encapsulated Training Suit, Green, Nylon/PVC, Storm Flap 95493-LG
- LAKELAND Disposable Coverall, 3XL, White, Polyester, Zipper PBLTG414-3X
- LAKELAND Collared Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper CTL417-MD
- LAKELAND Collared Chemical Resistant Coveralls, M, Yellow, Non-Woven Laminate Polyethylene/Polypropylene PBLC5412-MD
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper PBLC5414-2X
- LAKELAND Hooded Chemical-Resistant Coveralls, 12 PK, White, ChemMax(R) 2, Zipper C44414-MD
- LAKELAND Collared Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene PBLC55417-XL
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper 2KTN9
- INTERNATIONAL ENVIROGUARD Coverall, Ankle, L, White, PK25, L, 25 PK, White 2013
- Lakeland Disposable Clothing