Lakeland

Collared Chemical Resistant Coveralls , 3XL , Yellow , ChemMax(R) 1 ,

Lakeland Collared Chemical Resistant Coveralls ,  3XL ,  Yellow ,  ChemMax(R) 1 ,  PBLC5417-3X
Hover or click to zoom Tap to zoom
Key Features
  • Item: Collared Chemical Resistant Coveralls
  • Material: ChemMax(R) 1
  • Fits Chest Size: 59 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate, Reduced Spray
  • Series: ChemMax(R) 1
  • Color: Yellow
  • Standards: ANSI
See full product details
$7.02

Must order in multiples of 25


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lakeland #PBLC5417-3X Specifications

  • Item: Collared Chemical Resistant Coveralls
  • Size: 3XL
  • Material: ChemMax(R) 1
  • Fits Chest Size: 59 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate, Reduced Spray
  • Series: ChemMax(R) 1
  • Color: Yellow
  • Standards: ANSI
  • Disposable Clothing Primary Material: ChemMax(R) 1
  • Disposable Clothing Size: 3XL
  • Coverall Style: Collared Coverall
  • Seam Style: Serged
  • Ankle Style: Elastic
  • Fits Waist Size: 59 in
  • Inseam: 31 in
  • Color Family: Yellows
  • Cuff Styles: Elastic
  • Fabric Weight: 2.29 oz
  • Cuff Style: Elastic
  • Coverall Material: ChemMax(R) 1
  • Accessory Type: Collared Chemical Resistant Coveralls
  • Country of Origin (subject to change): Multiple

Description

Collared Chemical Resistant Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Collared Coverall, Disposable Clothing Size 3XL, Disposable Clothing Primary Material ChemMax(R) 1, Series ChemMax(R) 1, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Serged, Yellow, Closure Type Zipper, Standards ANSI, Inseam 31 in, Fits Chest Size 59 in, Fits Waist Size 59 in

Reviews of Lakeland #PBLC5417-3X

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.