Lakeland
Collared Chemical Resistant Coveralls, L, Yellow, Non-Woven Laminate Polyethylene/Polypropylene
Mfr # PBLC5412-LG
Zoro # G3834363
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Non-Woven Laminate Polyethylene/Polypropylene
- Fits Chest Size 50 in
- Closure Type Zipper
- Level of Protection Dry Particulate, Reduced Spray
Explore More Products
- LAKELAND Collared Chemical Resistant Coveralls, M, Yellow, Non-Woven Laminate Polyethylene/Polypropylene PBLC5412-MD
- LAKELAND Collared Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene PBLC5417-4X
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper LS51130-XL
- LAKELAND Collared Disposable Coveralls, 2XL, 25 PK, White, SBPP with Laminated Microporous Film, Zipper CTL412-2X
- LAKELAND Coverall, 3X-Large, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper 07414-3XB
- LAKELAND Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper CTL414-MD
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper COL412-4X
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists C1S417Y-LG
- LAKELAND Tg428 Disposable Coverall, 4XL, 25PK TG428-4X
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue N2019
- DUPONT Hooded Disposable Coveralls, M, 25 PK, White, High Density Spunbond Polyethylene, Zipper TD127SWBMD0025CM
- Lakeland Disposable Suits & Coveralls