Lakeland

Collared Chemical Resistant Coveralls , Xl , White , ChemMax(R) 2 ,

Lakeland Collared Chemical Resistant Coveralls ,  Xl ,  White ,  ChemMax(R) 2 ,  PBLC44417-XL
Hover or click to zoom Tap to zoom
$19.60
  • Item: Collared Chemical Resistant Coveralls
  • Material: ChemMax(R) 2
  • Fits Chest Size: 54 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate, Reduced Spray
  • Series: ChemMax(R) 2
  • Color: White
  • Standards: ANSI
See full product details
Orders over $75 ship free.

Total: $19.60

Lakeland #PBLC44417-XL Specifications

  • Item: Collared Chemical Resistant Coveralls
  • Size: XL
  • Material: ChemMax(R) 2
  • Fits Chest Size: 54 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate, Reduced Spray
  • Series: ChemMax(R) 2
  • Color: White
  • Standards: ANSI
  • Seam Style: Bound
  • Fabric Weight: 4.3 oz
  • Ankle Style: Elastic
  • Cuff Styles: Elastic
  • Color Family: Whites
  • Cuff Style: Elastic
  • Disposable Clothing Size: XL
  • Disposable Clothing Primary Material: ChemMax(R) 2
  • Inseam: 28 1/2 in
  • Coverall Style: Collared Coverall
  • Fits Waist Size: 54 in
  • Coverall Material: ChemMax(R) 2
  • Shop By: Closeouts
  • Accessory Type: Collared Chemical Resistant Coveralls
  • Country of Origin (subject to change): Multiple

Description

Collared Chemical Resistant Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Collared Coverall, Disposable Clothing Size XL, Disposable Clothing Primary Material ChemMax(R) 2, Series ChemMax(R) 2, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Bound, White, Closure Type Zipper, Standards ANSI, Inseam 28 1/2 in, Fits Chest Size 54 in, Fits Waist Size 54 in

Reviews of Lakeland #PBLC44417-XL