Lakeland

Collared Chemical Resistant Coveralls , Xl , Yellow , ChemMax(R) 1 ,

Lakeland Collared Chemical Resistant Coveralls ,  Xl ,  Yellow ,  ChemMax(R) 1 ,  PBLC55417-XL
Hover or click to zoom Tap to zoom
  • Item: Collared Chemical Resistant Coveralls
  • Material: ChemMax(R) 1
  • Fits Chest Size: 54 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate, Reduced Spray
  • Series: ChemMax(R) 1
  • Color: Yellow
  • Standards: ANSI
See full product details
$10.76

Must order in multiples of 25


Subtotal: $269.00

Lakeland #PBLC55417-XL Specifications

  • Item: Collared Chemical Resistant Coveralls
  • Size: XL
  • Material: ChemMax(R) 1
  • Fits Chest Size: 54 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate, Reduced Spray
  • Series: ChemMax(R) 1
  • Color: Yellow
  • Standards: ANSI
  • Cuff Style: Elastic
  • Disposable Clothing Size: XL
  • Disposable Clothing Primary Material: ChemMax(R) 1
  • Seam Style: Bound
  • Fits Waist Size: 54 in
  • Cuff Styles: Elastic
  • Fabric Weight: 2.29 oz
  • Inseam: 28 1/2 in
  • Color Family: Yellows
  • Ankle Style: Elastic
  • Coverall Style: Collared Coverall
  • High Visibility: No
  • Coverall Material: ChemMax(R) 1
  • High-Visibility: No
  • Shop By: Closeouts
  • Accessory Type: Collared Chemical Resistant Coveralls
  • Country of Origin (subject to change): Multiple

Description

Collared Chemical Resistant Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Collared Coverall, Disposable Clothing Size XL, Disposable Clothing Primary Material ChemMax(R) 1, Series ChemMax(R) 1, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Bound, Yellow, Closure Type Zipper, Standards ANSI, Inseam 28 1/2 in, Fits Chest Size 54 in, Fits Waist Size 54 in

Reviews of Lakeland #PBLC55417-XL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.