Lakeland
Hooded Chemical Resistant Coveralls, Yellow, Zipper
- Zoro #: G3835151
- Mfr #: PBLC5428-4X
Hover or click to zoom Tap to zoom
Key Features
- Color: Yellow
- Material: ChemMax(R) 1
- Fits Waist Size: 64 in
- Fits Chest Size: 64 in
- Inseam: 32 in
- Closure Type: Zipper
- Fabric Weight: 2.29 oz
- Coverall Style: Hooded Coverall
$10.79
Must order in multiples of 25
Subtotal: $269.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Zipper PBLC5414-3X
- LAKELAND Hooded Chemical Resistant Coveralls, White, Zipper PBLC44428-4X
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Zipper LS51130-LG
- LAKELAND Micromax Ns Cool Suit Coverall, PK25 COL428-3X
- LAKELAND Lab Coverall, Chest Sz 48, 45x29, White PBLC314-2448
- LAKELAND PROTECTIVE COVERALL WITH RESPIRATOR FIT HOOD, 5XL, GRAY, CHEMMAX 3 NONWOVEN, 64 TO C3T132-5X
- LAKELAND Lab Coverall, Chest Sz 32, 30x32, White PBLC314-2432
- LAKELAND Lab Coverall, Chest Sz 68, 66x30, White PBLC314-2468
- LAKELAND Lab Coverall, Chest Sz 66, 62x30, White PBLC314-2466
- POLAR PLUS Heavy Duty Bib, Insulated, -50F, Green, 4X 92001G-4XL
- BERNE Coverall, FR, Deluxe, ST/38T, Navy FRC04
- Lakeland Workwear and Protective Clothing