Skip to Main Content
customer-service Help
Lakeland

Hooded Disposable Coveralls, 2XL, 50 PK, White, MicroMax(R) NS

Lakeland Hooded Disposable Coveralls,  2XL,  50 PK,  White,  MicroMax(R) NS CTL428V-2X
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$296.63 ($5.93/unit)
  • Item: Hooded Disposable Coveralls
  • Package quantity: 50
  • Level of Protection: Dry Particulate, Reduced Spray
See full product details
This item ships free.
Total: $296.63

Lakeland #CTL428V-2X Specifications

  • Item: Hooded Disposable Coveralls
  • Package quantity: 50
  • Level of Protection: Dry Particulate, Reduced Spray
  • Seam Style: Serged
  • Coverall Style: Hooded Coverall
  • Cuff Style: Elastic
  • Color: White
  • Material: MicroMax(R) NS
  • Size: 2XL
  • Fits Chest Size: 50 in to 52 in
  • Closure Type: Zipper
  • Series: MicroMax(R) NS
  • Standards: ASTM D737, ASTM D3787, ASTM D3776, ASTM D5034, EN1149, ASTM D1117
  • Cuff Styles: Elastic
  • Inseam: 30 1/2 in
  • Fabric Weight: 1.85 oz
  • Industry Type: Healthcare
  • Ankle Style: Elastic
  • Disposable Clothing Primary Material: MicroMax(R) NS
  • Fits Waist Size: 46 in to 48 in
  • Features: Vending machine packaged
  • Color Family: Whites
  • Disposable Clothing Size: 2XL
  • Coverall Material: MicroMax(R) NS
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hooded Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Hooded Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material MicroMax(R) NS, Series MicroMax(R) NS, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Serged, White, Closure Type Zipper, Standards ASTM D737, ASTM D3787, ASTM D3776, ASTM D5034, EN1149, ASTM D1117, Inseam 30 1/2 in, Fits Chest Size 50 in to 52 in, Fits Waist Size 46 in to 48 in, Package Quantity 50

Restrictions and Compliance

  • ***

Reviews of Lakeland #CTL428V-2X