Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Disposable Coveralls , 2XL , White , MicroMax(R) NS , zipper

  • Zoro #: G3815761
  • Mfr #: CTL428-2X
Lakeland Hooded Disposable Coveralls ,  2XL ,  White ,  MicroMax(R) NS ,  zipper CTL428-2X
Lakeland Hooded Disposable Coveralls ,  2XL ,  White ,  MicroMax(R) NS ,  zipper CTL428-2X
Lakeland Hooded Disposable Coveralls ,  2XL ,  White ,  MicroMax(R) NS ,  zipper CTL428-2X
$70.38 ($2.82/unit)
  • Promotion Restriction: Not eligible for promotion
  • Disposable Clothing Primary Material: MicroMax(R) NS
  • Standards: ASTM D3776, D5034, D1117, D3787, D737, 1670, 1671
See full product details
Out of Stock

Lakeland #CTL428-2X Specifications

  • Zoro #: G3815761
  • Mfr #: CTL428-2X
Promotion Restriction: Not eligible for promotion Disposable Clothing Primary Material: MicroMax(R) NS
Standards: ASTM D3776, D5034, D1117, D3787, D737, 1670, 1671 Inseam: 29 in
Cuff Style: Elastic Color Family: Whites
Seam Style: Serged Item: Hooded Disposable Coveralls
Series: MicroMax(R) NS Disposable Clothing Size: 2XL
Closure Type: zipper Material: MicroMax(R) NS
Coverall Style: Hooded Coverall Size: 2XL
Fabric Weight: 1.85 oz Features: Elastic Wrists and Ankles
Cuff Styles: Elastic Fits Chest Size: 50 in to 52 in
Fits Waist Size: 46 to 48 in Ankle Style: Elastic
Color: White Level of Protection: Dry Particulate, Reduced Spray
Package quantity: 25 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Hooded Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material MicroMax(R) NS, Series MicroMax(R) NS, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Serged, White, Closure Type Zipper, Standards ASTM D3776, D5034, D1117, D3787, D737, 1670, 1671, Inseam 29 In., Fits Chest Size 50 In. to 52 In., Fits Waist Size 46 to 48 In., Package Quantity 25

Technical Guides

Reviews of Lakeland #CTL428-2X