Shop Alternate Products
This Product is Discontinued
Lakeland
Hooded Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper (Discontinued)
Mfr # CTL414-3X
Zoro # G4333415
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 3XL
- Material Microporous Film Laminate
- Fits Chest Size 50 in to 52 in
- Closure Type Zipper
- Level of Protection Dry Particulate, Reduced Spray