Skip to Main Content
customer-service Help
Lakeland

Hooded Disposable Coveralls , Xl , White , MicroMax(R) NS , zipper

Lakeland Hooded Disposable Coveralls ,  Xl ,  White ,  MicroMax(R) NS ,  zipper CTL414-XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$112.10 ($4.48/unit)
  • Item: Hooded Disposable Coveralls
  • Size: Xl
  • Material: SBPP with Laminated Microporous Film
See full product details
This item ships free.
Total: $112.10

Lakeland #CTL414-XL Specifications

  • Item: Hooded Disposable Coveralls
  • Size: Xl
  • Material: SBPP with Laminated Microporous Film
  • Package Quantity: 25
  • Fits Chest Size: 46 in to 48 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate, Reduced Spray
  • Series: MicroMax(R) NS
  • Color: White
  • Standards: ASTM D737, ASTM D3787, ASTM D3776, ASTM D5034, EN1149-5:2006, ASTM D1117
  • Inseam: 29 in
  • Color Family: Whites
  • Cuff Style: Elastic
  • Fits Waist Size: 42 to 44 in
  • Ankle Style: With Attached Boots
  • Fabric Weight: 1.85 oz
  • Disposable Clothing Primary Material: MicroMax(R) NS
  • Cuff Styles: Elastic
  • Disposable Clothing Size: XL
  • Seam Style: Serged
  • Coverall Style: Hooded Coverall
  • Features: Elastic Wrists, Attached Boots
  • Coverall Material: SBPP with Laminated Microporous Film
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Hooded Coverall, Disposable Clothing Size XL, Disposable Clothing Primary Material MicroMax(R) NS, Series MicroMax(R) NS, Ankle Style With Attached Boots, Cuff Styles Elastic, Seam Style Serged, White, Closure Type Zipper, Standards ASTM D737, ASTM D3787, ASTM D3776, ASTM D5034, EN1149-5:2006, ASTM D1117, Inseam 29 in, Fits Chest Size 46 in to 48 in, Fits Waist Size 42 to 44 in, Package Quantity 25

Restrictions and Compliance

***

Reviews of Lakeland #CTL414-XL