- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- General Work Clothing
- /
- Coveralls & Overalls
- /
- Safegard Sms Coverall, PK25
Lakeland
Safegard Sms Coverall, PK25
- Zoro #: G1226027
- Mfr #: C84144XB2P
$132.27
pkg. of 25 ($5.29/ea)
- Item: Coveralls
- Package Quantity: 25
- Seam Style: Serged
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $132.27
Lakeland #C84144XB2P Specifications
- Zoro #: G1226027
- Mfr #: C84144XB2P
- Item: Coveralls
- Package Quantity: 25
- Seam Style: Serged
- Coverall Style: Hooded Coverall
- Cuff Style: Elastic
- Color: Light Blue
- Material: Polypropylene
- Closure Type: Zipper
- Standards: ASTM D3776, ASTM D5034, ASTM D5733
- Industry Type: Healthcare
- Ankle Style: Elastic
- Coverall Material: Polypropylene
- Accessory Type: Coveralls
- Country of Origin (subject to change): Multiple
Description
Coverall, zipper, elastic back, waist and ankle, attached hood and boots, deluxe pattern, 2 pockets, (1 hip, 1 breast) sewn on, Blue, serged seam, Coverall Style Hooded Coverall, Ankle Style Elastic, Seam Style Serged, Light Blue, Standards ASTM D3776, ASTM D5034, ASTM D5733, Package Quantity 25
Reviews of Lakeland #C84144XB2P
Explore more
- LAKELAND Hooded Chemical Resistant Coveralls , M , Yellow , ChemMax(R) 1 , PBLC5414-MD
- LAKELAND Unhdd Coverall Chemmax 1 Ylw Elastic Xl C1S417Y-XL
- LAKELAND Collared Chemical Resistant Coveralls , S , Gray , Pyrolon(R) CRFR , LS51110-SM
- LAKELAND Hooded Chemical Resistant Coveralls , Xl , Green , Pyrolon(R) CRFR , LS51130-XL
- LAKELAND Unhdd Coverall Chemmax 1 Ylw Elastic L C1S417Y-LG
- LAKELAND Collared Chemical Resistant Coveralls , 3XL , Yellow , ChemMax(R) 1 , PBLC55417-3X
- LAKELAND Flame-Resistant Hooded Coverall, M, PK25 07428B-MD
- DOVETAIL WORKWEAR Freshley Overall - Heathered Black Denim 00x28 DWF18O1D-001-00x28
- Lakeland Clothing