Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Safegard Sms Coverall, PK25

  • Zoro #: G1226097
  • Mfr #: C84172X2PE
No Product Image Available
$99.51 ($3.98/unit)
  • Color: White
  • Material: Polypropylene
  • Closure Type: Zipper
See full product details
Out of Stock

Lakeland #C84172X2PE Specifications

  • Zoro #: G1226097
  • Mfr #: C84172X2PE
  • Color: White
  • Material: Polypropylene
  • Closure Type: Zipper
  • Industry Type: Healthcare
  • Item: Coverall, zipper, elastic back, waist and ankle, deluxe pattern, 2 pockets, (1 hip, 1 breast) sewn on, White, serged seam
  • Standards: ASTM D3776, ASTM D5034, ASTM D5733
  • Cuff Style: Elastic
  • Package Quantity: 25
  • Seam Style: Serged
  • Ankle Style: Elastic
  • Coverall Material: Polypropylene
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coverall, zipper, elastic back, waist and ankle, deluxe pattern, 2 pockets, (1 hip, 1 breast) sewn on, White, serged seam, Ankle Style Elastic, Seam Style Serged, White, Standards ASTM D3776, ASTM D5034, ASTM D5733, Package Quantity 25

Reviews of Lakeland #C84172X2PE