customer-service Help
Lakeland

Unhdd Coverall Chemmax 1 Ylw Elastic L

Lakeland Unhdd Coverall Chemmax 1 Ylw Elastic L C1S417Y-LG
Tap to zoom
Hover or click to zoom
$14.21
  • Country of Origin (subject to change): Mexico
See full product details
Orders over $75 ship free.

Total: $14.21

Lakeland #C1S417Y-LG Specifications

  • Country of Origin (subject to change): Mexico

Description

The ChemMAX 1 Coverall blocks many harmful contaminants from penetrating to inner clothing. These coveralls are constructed of polyethylene barrier film and continuous-filament, non woven polypropylene and feature serged seams to protect you from dry particulates and light chemical splashes. Elastic wrists and ankles allow for task-specific gloves and footwear yet provide a snug fit for better protection from moisture and contaminants. Fabric weighs 2.29 oz./sq. yd. Zipper front. Sold individually. One size fits most. Yellow color. Coveralls run short through the back. If in doubt, order one size larger.Surcharge Note: Sizes 3XL-4XL have a $2 surcharge, which will be added at checkout.WARNING: There are environments and uses for which these coveralls are unsuitable. It is the responsibility of the user to review available data to verify that the garment is appropriate for the intended use and meets all government and industry standards. Avoid open flame or intense heat.NOTE: Due to the thousands of pesticide formulations available today, it's impossible to determine if a particular garment protects against a specific chemical. Therefore, we recommend testing the clothing against the chemical before using.

Reviews of Lakeland #C1S417Y-LG