This item is Discontinued.

Lamotte Silica SMART Reagent System, 0 to 4 ppm 3664-SC

Silica SMART Reagent System, 0 to 4 ppm (Discontinued)

  • Mfr # 3664-SC
  • Zoro # G4282686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3664-SC
Zoro #
G4282686
UPC #
637395051869
Country of Origin
Unknown

Details

Item
Silica SMART Reagent System
Type
Performs 100 Tests
Range
0 to 4 ppm
For Use With
6CAT1 (or 1910) SMART 3 Colorimeter
Product Type
Silica SMART Reagent System
Number of Tests
50

Description

Silica SMART Reagent System, Performs 100 Tests, Range 0 to 4 ppm, For Use With 6CAT1 (or 1910) SMART 3 Colorimeter

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.