Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1159
Zoro #
G4056473
UPC #
637395007620
Country of Origin
United States
Dimensions
Dia. (In.)
0.1875
Length (In.)
6
Details
Item
Turf Sampler
Type
Turf
Material of Construction
Brass
Features
Small Core to Sample Turf, Handle Doubles as Plunger to Remove Soil
Description
Turf Sampler, Turf, Dia. (In.) 0.1875, Length (In.) 6, Material of Construction Brass, Features Small Core to Sample Turf, Handle Doubles as Plunger to Remove Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.