KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Concealed Hinge Free Swinging

LAMP| Zoro #: G1448544| Mfr #: 304B-46/14

$11.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 15.0 lb.
Corners: Rounded
Required Door Thickness: 25/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1448544 Mfr #: 304B-46/14
Load Capacity: 15.0 lb.Corners: Rounded
Required Door Thickness: 25/32"Holes: With
Item: Concealed HingeDoor Leaf Width: 2-11/64"
Frame Leaf Height: 1-41/64"Door Leaf Thickness: 0.094"
Door Leaf Height: 1-1/2"Hardware: Included
Finish: Bright Stainless SteelFrame Leaf Thickness: 0.094"
Mounting: Screw-OnPin Material: Stainless Steel
Pin Type: NonremovableRange of Motion: 100 Degrees
Ligature Resistant: NoMaterial: Stainless Steel
Holes per Leaf: 2Standards: ANSI/BHMA 156.1-2006
Orientation: Non HandedFrame Leaf Width: 1-57/64"
Country of Origin (subject to change): Japan

Description

Concealed Free Swinging Hinge, Stainless Steel Material, 15.0 lb. Load Capacity, With Holes, 2 Holes per Leaf, 100 Degrees Range of Motion, 1-1/2 In. Door Leaf Height, 1-41/64 In. Frame Leaf Height, 2-11/64 In. Door Leaf Width, 1-57/64 In. Frame Leaf Width, 25/32 In. Required Door Thickness, Rounded Corners, Included Hardware, Screw-On Mounting, Stainless Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1-2006 Standards

Reviews