SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Concealed Hinge, H 1 25/32 In

LAMP| Zoro #: G2231783| Mfr #: R-45

$15.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 44.0 lb.Corners: RoundedRequired Door Thickness: 53/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231783 Mfr #: R-45
Load Capacity: 44.0 lb.Corners: Rounded
Required Door Thickness: 53/64"Holes: With
Item: Concealed HingeDoor Leaf Width: 47/64"
Frame Leaf Height: 1-25/32"Door Leaf Thickness: 0.188"
Door Leaf Height: 1-25/32"Hardware: Included
Finish: Satin ChromeFrame Leaf Thickness: 0.188"
Mounting: Screw-OnPin Material: Stainless Steel
Pin Type: NonremovableRange of Motion: 180 Degrees
Ligature Resistant: NoMaterial: Stainless Steel
Holes per Leaf: 2Standards: ANSI/BHMA 156.1-2006
Orientation: Non HandedFrame Leaf Width: 47/64"
Country of Origin (subject to change): Japan

Description

Concealed Hinge, Stainless Steel Material, Satin Chrome Finish, 44.0 lb. Load Capacity, With Holes, 2 Holes per Leaf, 180 Degrees Range of Motion, 1-25/32 In. Door Leaf Height, 1-25/32 In. Frame Leaf Height, 47/64 In. Door Leaf Width, 47/64 In. Frame Leaf Width, 53/64 In. Required Door Thickness, Rounded Corners, Included Hardware, Screw-On Mounting, Stainless Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1-2006 Standards

Reviews