Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

5/8"W x 2-3/4"H Satin Chrome Concealed Hinge

  • Zoro #: G0342325
  • Mfr #: R-70

$27.91

Details
  • Pin Material: Stainless Steel
  • Holes: With
  • Orientation: Non Handed
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lamp #R-70 Specifications

  • Zoro #: G0342325
  • Mfr #: R-70
Pin Material: Stainless Steel Holes: With
Orientation: Non Handed Frame Leaf Width: 29/32"
Features: 17-23/32" Door Width; 27-9/16" Door Height Corners: Round
Hardware: Included Pin Type: Nonremovable
Material: Stainless Steel (Link Arm, Pin), Zinc Alloy (Body) Frame Leaf Height: 2-3/4"
Finish: Satin Chrome Required Door Thickness: 53/64"
Frame Leaf Thickness: 0.250" Range of Motion: 180 Degrees
Item: Concealed Hinge Holes per Leaf: 2
Standards: ANSI/BHMA 156.1-2006 Mounting: Screw on
Load Capacity: 44 lb. Door Leaf Thickness: 1/4"
Door Leaf Height: 2-3/4" Ligature Resistant: No
Door Leaf Width: 5/8" Country of Origin (subject to change): Japan

Description

Also known as self-closing hinges, spring-loaded hinges are a secure and safe option. Here is some additional information about Lamp Concealed Hinge. Material: Stainless Steel, Material: Stainless Steel, Finish: Satin Chrome.

Reviews of Lamp #R-70