SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Concealed Spring Hinge, Stainless Steel

LAMP| Zoro #: G1231632| Mfr #: 304B-C46/14

$14.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 15.0 lb.Corners: RoundedRequired Door Thickness: 19/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231632 Mfr #: 304B-C46/14
Load Capacity: 15.0 lb.Corners: Rounded
Required Door Thickness: 19/32"Holes: With
Item: Concealed, Spring HingeDoor Leaf Width: 2-11/64"
Frame Leaf Height: 1-41/64"Door Leaf Thickness: 0.625"
Door Leaf Height: 1-1/2"Hardware: Included
Finish: Bright Stainless SteelFrame Leaf Thickness: 0.625"
Mounting: Half SurfacePin Material: Stainless Steel
Bearing Type: PlainPin Type: Nonremovable
Range of Motion: 100 DegreesLigature Resistant: No
Material: Stainless SteelHoles per Leaf: 2
Orientation: Non HandedFrame Leaf Width: 1-57/64"
Country of Origin (subject to change): Japan

Description

Concealed, Spring Hinge, Stainless Steel Material, Bright Stainless Steel Finish, 15.0 lb. Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 100 Degrees Range of Motion, Orientation Non Handed, 1-1/2 In. Door Leaf Height, 1-41/64 In. Frame Leaf Height, 2-11/64 In. Door Leaf Width, 1-57/64 In. Frame Leaf Width, 0.625 In. Door Leaf Thickness, 0.625 In. Frame Leaf Thickness, 19/32 In. Required Door Thickness, Plain Bearing Type, Rounded Corners, Included Hardware

Reviews