KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Detent Hinge, 1-31/32 In H, 2-23/64 In W

LAMP| Zoro #: G2322126| Mfr #: HG-YJ50IV

$6.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Item: Detent Hinge
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322126 Mfr #: HG-YJ50IV
Pin Type: NonremovableItem: Detent Hinge
Material: PlasticDoor Leaf Width: 2-23/64"
Frame Leaf Width: 2-23/64"Orientation: Non Handed
Holes per Leaf: 2Corners: Rounded
Ligature Resistant: NoFrame Leaf Height: 1-31/32"
Hardware: Not includedDoor Leaf Thickness: 0.359"
Range of Motion: 270 DegreesHoles: With
Door Leaf Height: 1-31/32"Pin Material: Stainless Steel
Frame Leaf Thickness: 0.359"Finish: Ivory Plastic
Load Capacity: 2.6 lb.Pin Dia.: 45/64"
Country of Origin (subject to change): Japan

Description

Detent Hinge, Plastic Material, 2.6 lb. Load Capacity, With Holes, 2 Holes per Leaf, 270 Degrees Range of Motion, 1-31/32 In. Door Leaf Height, 1-31/32 In. Frame Leaf Height, 53/64 In. Door Leaf Width, 53/64 In. Frame Leaf Width, 0.359 In. Door Leaf Thickness, 0.359 In. Frame Leaf Thickness, Rounded Corners, Not Included Hardware, 45/64 In. Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type

Reviews