Draw Latch, Release to Open, Draw to Close

LAMP| Zoro #: G1237564| Mfr #: STF-C64A

$13.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Catch/Latch Depth: 3/4"
Catch/Latch Opening Action: Release
Adjustable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237564 Mfr #: STF-C64A
Catch/Latch Depth: 3/4"Catch/Latch Opening Action: Release
Adjustable: NoCatch/Latch Type: Draw
Catch/Latch Height: 2-33/64"Locking/Nonlocking: Non-locking
Catch/Latch Material: Stainless SteelCatch/Latch Width: 2-3/64"
Catch/Latch Finish: Bright Stainless SteelCountry of Origin (subject to change): China

Description

Draw, Release, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Bright Stainless Steel, Catch/Latch Height 2-33/64 In., Catch/Latch Width 2-3/64 In., Catch/Latch Depth 3/4 In.

Reviews