KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Slide, 3/4 Extension, 20 In. L, PR

LAMP| Zoro #: G2433873| Mfr #: ESR-1-20

$85.18 /pr

This item ships free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Extension Type: 3/4 Extension
Disconnect Method: Front
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433873 Mfr #: ESR-1-20
Finish: zinc platedExtension Type: 3/4 Extension
Disconnect Method: FrontScrew Type: Binding, Pan or Truss Head
Side Mount Load Cap. per Pair: 81 lb.Closed Length: 20"
Travel Length: 15"Screw Size: M4 or #8
Glide Mechanism: FrictionItem: Drawer Slide
Mounting Type: SideWidth: 1/2"
Hardware: Not includedMaterial: Stainless Steel
Load Capacity: 81 lb.Color: natural
Closure Type: ConventionalCountry of Origin (subject to change): Korea, Republic of

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Front, Closed Length 20 In., Travel Length 15 In., Side Mount Load Cap. per Pair 81 lb., Load Capacity 81 lb., Material Stainless Steel, Natural, 1 Pair

Reviews