BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drawer Slide, 3/4 Extension, 20 In. L, PR

LAMP| Zoro #: G1403184| Mfr #: ESR-5-20

$356.73 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Stainless SteelWidth: 1/2"Closed Length: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1403184 Mfr #: ESR-5-20
Material: Stainless SteelWidth: 1/2"
Closed Length: 20"Travel Length: 14-15/64"
Finish: zinc platedSide Mount Load Cap. per Pair: 218 lb.
Color: naturalClosure Type: Conventional
Disconnect Method: Non DisconnectScrew Type: Binding, Pan or Truss Head
Mounting Type: SideGlide Mechanism: Friction
Hardware: Not includedExtension Type: 3/4 Extension
Screw Size: M4 or #8Item: Drawer Slide
Load Capacity: 218 lb.Country of Origin (subject to change): Korea, Republic of

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Non Disconnect, Closed Length 20 In., Travel Length 14-15/64 In., Side Mount Load Cap. per Pair 218 lb., Load Capacity 218 lb., Material Stainless Steel, Natural, 1 Pair

Reviews