Drawer Slide, 3/4 Extension, 24 In. L, PR

LAMP| Zoro #: G0639755| Mfr #: ESR-1-24

$121.50 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Stainless SteelWidth: 1/2"Closed Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639755 Mfr #: ESR-1-24
Material: Stainless SteelWidth: 1/2"
Closed Length: 24"Travel Length: 17"
Finish: zinc platedSide Mount Load Cap. per Pair: 66 lb.
Color: naturalClosure Type: Conventional
Disconnect Method: FrontScrew Type: Binding, Pan or Truss Head
Mounting Type: SideGlide Mechanism: Friction
Hardware: Not includedExtension Type: 3/4 Extension
Screw Size: M4 or #8Item: Drawer Slide
Load Capacity: 66 lb.Country of Origin (subject to change): Korea, Republic of

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Front, Closed Length 24 In., Travel Length 17 In., Side Mount Load Cap. per Pair 66 lb., Load Capacity 66 lb., Material Stainless Steel, Natural, 1 Pair

Reviews