DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Drawer Slide, 3/4 Extension, 26 In. L, PR

LAMP| Zoro #: G1707002| Mfr #: ESR-5-26

$399.86 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Extension Type: 3/4 Extension
Disconnect Method: Non Disconnect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707002 Mfr #: ESR-5-26
Finish: zinc platedExtension Type: 3/4 Extension
Disconnect Method: Non DisconnectScrew Type: Binding, Pan or Truss Head
Side Mount Load Cap. per Pair: 189 lb.Closed Length: 26"
Travel Length: 18-15/64"Screw Size: M4 or #8
Glide Mechanism: FrictionItem: Drawer Slide
Mounting Type: SideWidth: 1/2"
Hardware: Not includedMaterial: Stainless Steel
Load Capacity: 189 lb.Color: natural
Closure Type: ConventionalCountry of Origin (subject to change): Korea, Republic of

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Non Disconnect, Closed Length 26 In., Travel Length 18-15/64 In., Side Mount Load Cap. per Pair 189 lb., Load Capacity 189 lb., Material Stainless Steel, Natural, 1 Pair

Reviews