Lamp
Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W
Mfr # ESR-5-28
Zoro # G2319852
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type 3/4 Extension
Explore More Products
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-DC4513-24
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W ESR-DC4513-16
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-10-26
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-DC4513-22
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-3813-12
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W ESR-DC4513-28
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W ESR-3-28
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W ESR-5-26
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W ESR-5-16
- FULTERER 32 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK FL.FR5400.L.32
- BLUM Narrow Left Hand Locking Device for Blum 563/569 Tandem Slides T51.0801.20 L
- Lamp Drawer Slides