20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Drawer Slide, Side Mount, Full, Conv., 1/2"W

LAMP| Zoro #: G0913482| Mfr #: ESR-10-12

$293.93 /pr

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0913482 Mfr #: ESR-10-12
Finish: zinc platedGlide Mechanism: Friction
Material: Stainless SteelColor: natural
Item: Drawer SlideTravel Length: 12-9/16"
Disconnect Method: Non DisconnectClosure Type: Conventional
Screw Size: M4 or #8Extension Type: Full
Closed Length: 12"Load Capacity: 599 lb.
Width: 1/2"Screw Type: Binding, Pan or Truss Head
Side Mount Load Cap. per Pair: 599 lb.Mounting Type: Side
Hardware: Not includedCountry of Origin (subject to change): Korea, Republic of

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 12 In., Travel Length 12-9/16 In., Side Mount Load Cap. per Pair 599 lb., Load Capacity 599 lb., Material Stainless Steel, Natural, 1 Pair

Reviews