JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Drawer Slide, Full, 13-25/32 In. L, PR

LAMP| Zoro #: G1155122| Mfr #: ESR-4513-14

$51.24 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1155122 Mfr #: ESR-4513-14
Hardware: Not IncludedMounting Type: Side
Material: stainless steelFinish: zinc plated
Color: naturalGlide Mechanism: Friction
Closure Type: ConventionalWidth: 1/2"
Extension Type: FullItem: Drawer Slide
Detent Type: Hold-InDisconnect Method: Front/Lever
Travel Length: 14"Side Mount Load Cap. per Pair: 108 lb.
Closed Length: 13-25/32"Screw Type: Binding, Pan or Truss Head
Screw Size: M4 or #8Load Capacity: 108 lb.
Country of Origin (subject to change): China

Product Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Front/Lever, Closed Length 13-25/32 In., Travel Length 14 In., Side Mount Load Cap. per Pair 108 lb., Load Capacity 108 lb., Detent Type Hold-In, Material Stainless Steel, Natural, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.