Drawer Slide, Full, 14 In. L, PR

LAMP| Zoro #: G1469702| Mfr #: ESR-10-14

$436.00 /pr

This item ships free. Details.Standard ground shipping.
Screw Type: Binding, Pan or Truss HeadTravel Length: 14-9/16"Mounting Type: Side
Save 15%. Sign up for Z-mail.


Zoro #: G1469702 Mfr #: ESR-10-14
Screw Type: Binding, Pan or Truss HeadTravel Length: 14-9/16"
Mounting Type: SideExtension Type: Full
Closure Type: ConventionalGlide Mechanism: Friction
Material: Stainless SteelItem: Drawer Slide
Disconnect Method: Non DisconnectScrew Size: M4 or #8
Load Capacity: 590 lb.Closed Length: 14"
Hardware: Not includedSide Mount Load Cap. per Pair: 590 lb.
Finish: zinc platedColor: natural
Width: 1/2"Country of Origin (subject to change): Korea, Republic of


Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 14 In., Travel Length 14-9/16 In., Side Mount Load Cap. per Pair 590 lb., Load Capacity 590 lb., Material Stainless Steel, Natural, 1 Pair