KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Slide, Full, 14 In. L, PR

LAMP| Zoro #: G2228371| Mfr #: ESR-6-14

$126.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Extension Type: Full
Disconnect Method: Non Disconnect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228371 Mfr #: ESR-6-14
Finish: zinc platedExtension Type: Full
Disconnect Method: Non DisconnectScrew Type: Binding, Pan or Truss Head
Side Mount Load Cap. per Pair: 130 lb.Closed Length: 14"
Travel Length: 14-27/32"Screw Size: M4 or #8
Glide Mechanism: FrictionItem: Drawer Slide
Mounting Type: SideWidth: 1/2"
Hardware: Not includedMaterial: Stainless Steel
Load Capacity: 130 lb.Color: natural
Closure Type: ConventionalCountry of Origin (subject to change): Korea, Republic of

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 14 In., Travel Length 14-27/32 In., Side Mount Load Cap. per Pair 130 lb., Load Capacity 130 lb., Material Stainless Steel, Natural, 1 Pair

Reviews