DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Drawer Slide, Full, 16 In. L, PR

LAMP| Zoro #: G0546095| Mfr #: ESR-10-16

$539.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Load Capacity: 570 lb.
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0546095 Mfr #: ESR-10-16
Width: 1/2"Load Capacity: 570 lb.
Material: Stainless SteelDisconnect Method: Non Disconnect
Color: naturalHardware: Not included
Finish: zinc platedGlide Mechanism: Friction
Screw Type: Binding, Pan or Truss HeadScrew Size: M4 or #8
Item: Drawer SlideSide Mount Load Cap. per Pair: 570 lb.
Travel Length: 16-9/16"Mounting Type: Side
Extension Type: FullClosure Type: Conventional
Closed Length: 16"Country of Origin (subject to change): Korea, Republic of

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 16 In., Travel Length 16-9/16 In., Side Mount Load Cap. per Pair 570 lb., Load Capacity 570 lb., Material Stainless Steel, Natural, 1 Pair

Reviews