Drawer Slide, Full, 17-23/32 In. L, PR

LAMP| Zoro #: G1127165| Mfr #: ESR-3813-18

$23.63 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"Load Capacity: 75 lb.Detent Type: Hold-in
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1127165 Mfr #: ESR-3813-18
Width: 1/2"Load Capacity: 75 lb.
Detent Type: Hold-inDisconnect Method: Front/Lever
Color: naturalHardware: Not included
Material: Stainless SteelFinish: zinc plated
Glide Mechanism: FrictionScrew Type: Binding, Pan or Truss Head
Screw Size: M4 or #8Item: Drawer Slide
Side Mount Load Cap. per Pair: 75 lb.Travel Length: 18"
Mounting Type: SideExtension Type: Full
Closure Type: ConventionalClosed Length: 17-23/32"
Country of Origin (subject to change): China

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Front/Lever, Closed Length 17-23/32 In., Travel Length 18 In., Side Mount Load Cap. per Pair 75 lb., Load Capacity 75 lb., Detent Type Hold-In, Material Stainless Steel, Natural, 1 Pair

Reviews