Drawer Slide, Full, 17-23/32 In. L, PR

LAMP| Zoro #: G0753042| Mfr #: ESR-4513-18

$38.76 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: natural
Finish: zinc plated
Item: Drawer Slide
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0753042 Mfr #: ESR-4513-18
Glide Mechanism: FrictionItem: Drawer Slide
Screw Type: Binding, Pan or Truss HeadMaterial: stainless steel
Hardware: Not includedFinish: zinc plated
Mounting Type: SideWidth: 1/2"
Closure Type: ConventionalScrew Size: M4 or #8
Extension Type: FullColor: natural
Detent Type: Hold-inDisconnect Method: Front/Lever
Travel Length: 18"Side Mount Load Cap. per Pair: 100 lb.
Closed Length: 17-23/32"Load Capacity: 100 lb.
Country of Origin (subject to change): China

Product Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Front/Lever, Closed Length 17-23/32 In., Travel Length 18 In., Side Mount Load Cap. per Pair 100 lb., Load Capacity 100 lb., Detent Type Hold-In, Material Stainless Steel, Natural, 1 Pair

Product Reviews