20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Drawer Slide, Full, 19-11/16 In. L, PR

LAMP| Zoro #: G1446487| Mfr #: ESR-4513-20

$42.93 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1446487 Mfr #: ESR-4513-20
Screw Type: Binding, Pan or Truss HeadHardware: Not Included
Finish: Zinc PlatedScrew Size: M4 or #8
Item: Drawer SlideMounting Type: Side
Material: Stainless SteelColor: Natural
Extension Type: FullClosure Type: Conventional
Glide Mechanism: FrictionWidth: 1/2"
Closed Length: 19-11/16"Load Capacity: 97 lb.
Detent Type: Hold-InDisconnect Method: Front/Lever
Travel Length: 20"Side Mount Load Cap. per Pair: 97 lb.
Country of Origin (subject to change): China

Product Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Front/Lever, Closed Length 19-11/16 In., Travel Length 20 In., Side Mount Load Cap. per Pair 97 lb., Load Capacity 97 lb., Detent Type Hold-In, Material Stainless Steel, Natural, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.