SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drawer Slide, Full, 20 In. L, PR

LAMP| Zoro #: G0356955| Mfr #: ESR-6-20

$176.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: zinc platedExtension Type: FullDisconnect Method: Non Disconnect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356955 Mfr #: ESR-6-20
Finish: zinc platedExtension Type: Full
Disconnect Method: Non DisconnectScrew Type: Binding, Pan or Truss Head
Side Mount Load Cap. per Pair: 117 lb.Closed Length: 20"
Travel Length: 20-53/64"Screw Size: M4 or #8
Glide Mechanism: FrictionItem: Drawer Slide
Mounting Type: SideWidth: 1/2"
Hardware: Not includedMaterial: Stainless Steel
Load Capacity: 117 lb.Color: natural
Closure Type: ConventionalCountry of Origin (subject to change): Korea, Republic of

Description

Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 20 In., Travel Length 20-53/64 In., Side Mount Load Cap. per Pair 117 lb., Load Capacity 117 lb., Material Stainless Steel, Natural, 1 Pair

Reviews